Page 1 of 2

Next

Compare
N318-E-XL-M1-C3

COMPARE

N318-E-XL-M1-C3

Description
N318-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # N318-E-XL-M1-C3

BDI # 1161719

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 448007
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NU318EMC3

COMPARE

NU318EMC3

Description
NU318EMC3 CYLINDRICAL ROLLER BRG ; 90MM BOREX190MM ODX43MM W 1-ROW

NSK

Part # NU318EMC3

BDI # 17761025

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
N319-E-XL-M1-C3

COMPARE

N319-E-XL-M1-C3

Description
N319-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 95MM BORE X 200MM OD X 45MM W

FAG

Part # N319-E-XL-M1-C3

BDI # 1161722

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 448009
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
N316-E-XL-M1-C3

COMPARE

N316-E-XL-M1-C3

Description
N316-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 80MM BORE X 170MM OD X 39MM W

FAG

Part # N316-E-XL-M1-C3

BDI # 1161710

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 448002
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU316-E-XL-M1-C3

COMPARE

NU316-E-XL-M1-C3

Description
NU316-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 80MM BORE X 170MM OD X 39MM W

FAG

Part # NU316-E-XL-M1-C3

BDI # 1164665

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 449123
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY