718/530-MP-P5
Description
718/530-MP-P5 ANG CONTACT BALL BRG ; NON-RETURNABLE SINGLE ROW
Part # 718/530-MP-P5
BDI # 1151531
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Global Part Number GPN:
235428
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
NU18/630-M1
Description
NU18/630-M1 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 630MM ID X 780MM OD
Part # NU18/630-M1
BDI # 21857214
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
238/600-MB
Description
238/600-MB SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 238/600-MB
BDI # 1142078
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
28.74
Outside Diameter - Millimeter:
730
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NJ18/630-M1
Description
NJ18/630-M1 CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE
Part # NJ18/630-M1
BDI # 24860020
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU10/560-TB-M1-C3
Description
NU10/560-TB-M1-C3 CYL ROLLER BEARING ; POR NON RETURNABLE
Part # NU10/560-TB-M1-C3
BDI # 24860354
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No