Page 1 of 2280

Next

Compare
P4B-IP-307R

COMPARE

P4B-IP-307R

Description
P4B-IP-307R PILLOW BLOCK RLR BEARING

DODGE

Part # 069529

BDI # 246597

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 105.969
Other Features: Double Row
Global Part Number GPN: 521171
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 10.5
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : In stock
Loading Price
QTY
F4S-IP-307R

COMPARE

F4S-IP-307R

Description
F4S-IP-307R FLANGE BLOCK BEARING

DODGE

Part # 069716

BDI # 246767

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 105.969
Nominal Bolt Circle Diameter Round - Inch: 9.5
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Has Flinger
Global Part Number GPN: 551188
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve

Price Inventory : In stock
Loading Price
QTY
22318 E/C3

COMPARE

22318 E/C3

Description
22318 E /C3 SPHR ROLLER BRG ; 90MMX190MMX64MM

SKF

Part # 22318 E/C3

BDI # 1416670

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.48
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
61818

COMPARE

61818

Description
61818 DEEP GROOVE BALL BRG ; 90MM BORE 115MM OD 13MM WD

SKF

Part # 61818

BDI # 1418841

Features

Enclosure: Open
Outer Race Width - Millimeter: 13
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 4.528

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2553
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
MSF-56

COMPARE

MSF-56

Description
MSF-56 FLANGE BLOCK BEARING UNIT ; NON-RETURNABLE GEN GOLD SET SCREW

SEALMASTER

Part # 701967

BDI # 347805

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 96.037
Nominal Bolt Circle Diameter Round - Inch: 9.6
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Medium Duty | Has Flinger
Global Part Number GPN: 12212
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY