50A29 X 4-1/8IN PER DWG MOD-0021
Description
50A29X4-1/8IN PER DWG MOD-0021 SPROCKET ; 8-HOLES 4-1/8" BORE 29 TEETH
Part # 50A29 X 4-1/8IN PER DWG MOD-0021
BDI # 23231839
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.781
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.122
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Finished Bore