NU324EG1C3
Description
NU324EG1C3 CYLINDRICAL ROLLER BEARING ; 120MMX260MMX55MM
Part # NU324EG1C3
BDI # 1227282
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
453867
Number of Rows of Rollers:
Single Row
UCPX20-315D1
Description
UCPX20-315D1 PILLOW BLOCK BEARING ; 3-15/16" BORE 5" BASE-CTR HGT
Part # UCPX20-315D1
BDI # 1234724
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
117.5
Other Features:
Single Row
Global Part Number GPN:
514646
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCX20-315D1
Description
UCX20-315D1 INSERT BEARING ; 3.9375"ID 7.4803"OD
Part # UCX20-315D1
BDI # 1235179
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
44
Other Features:
Single Row | Medium Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
7.48
Length Thru Bore - Millimeter:
117.5
Outer Race Profile:
Spherical
Global Part Number GPN:
564613
Mounting Method:
Set Screw