Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
113.513
Other Features:
Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Global Part Number GPN:
521052
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
P4B-E-407R
Description
P4B-E-407R; 023692 PILLOW BLK ROLLER BRG ; TYPE E-EXTRA
Part # 023692
BDI # 241107
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
171.45
Other Features:
Double Row | Double Collar
Global Part Number GPN:
521208
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
ZB2400
Description
ZB2400 FLANGED BLOCK ROLLER BEARING ; 4" BORE 10.7" BOLT CIRCLE 4-HOLE
Part # 7551860
BDI # 18147257
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
131.775
Nominal Bolt Circle Diameter Round - Inch:
10.7
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | With Set Screw
Global Part Number GPN:
556044
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
272.8
FB22464H
Description
FB22464H FLANGED ROLLER BEARING ; 4" BORE 10.7" BOLT CIRCLE 4 BOLT SQUARE
Part # 2001680
BDI # 573685
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
128.6
Nominal Bolt Circle Diameter Round - Inch:
10.7
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | Extended Inner Race | With Set Screw
Global Part Number GPN:
559076
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
272.8
DSB22463H12
Description
DSB22463H12 TAKE-UP ROLLER BEARING ; 3-15/16" SHAFT DIA
Part # 2001261
BDI # 574516
Features
Inch - Metric:
Inch
Bore - Millimeter:
100.025
Bore - Inch:
3.938
Other Features:
Double Row | Extended Inner Race | Hinged Top | Welded Steel Frame | Floating Labyrinth | With Set Screw
Global Part Number GPN:
674911
Housing Style:
Top Angle
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Component Description:
Take Up Unit with Frame