MP-63
Description
MP-63 PILLOW BLOCK BEARING UNIT ; 3-15/16" BORE 5" BASE-CTR 2 HOLE
Part # 701887
BDI # 356083
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
117.475
Other Features:
Single Row
Global Part Number GPN:
6271
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
56418-2
Description
56418-20024 TAPERED ROLLER BEARING CONE ; PRECISION 4-3/16" BORE 1-7/16" WID
Part # 56418-20024
BDI # 1346782
Features
Component:
Cone
Width - Millimeter:
36.525
Inch - Metric:
Inch
Bore - Millimeter:
106.375
Bore - Inch:
4.188
Global Part Number GPN:
646873
Precision Class:
Standard
Width - Inch:
1.438
Basic Number:
56418
ZB2315
Description
ZB 2315 FLANGED BLOCK ROLLER BEARING ; 3-15/16" SHAFT DIA
Part # 7551840
BDI # 18147256
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
131.775
Nominal Bolt Circle Diameter Round - Inch:
10.7
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | With Set Screw
Global Part Number GPN:
556047
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
272.8
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
42
Other Features:
Single Row | Medium Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
7.48
Length Thru Bore - Millimeter:
117.5
Outer Race Profile:
Spherical
Mounting Method:
Set Screw