NU 324 ECM/C3
Description
NU 324 ECM/C3 CYLINDRICAL RLR BRG ; 120MM BORE 260MM OD 55 WID RBEC 1
Part # NU 324 ECM/C3
BDI # 1420398
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455855
Number of Rows of Rollers:
Single Row
HH224346-2;HH224346-20024
Description
HH224346-2 TAPERED ROLLER BRG CONE ; NON-RETURNABLE PRECISION 4-1/2" BORE
Part # HH224346-20024
BDI # 1357554
Features
Component:
Cone
Width - Millimeter:
66.675
Inch - Metric:
Inch
Bore - Millimeter:
114.3
Bore - Inch:
4.5
Other Features:
Heavy Duty
Global Part Number GPN:
646798
Precision Class:
Standard
Width - Inch:
2.625
Basic Number:
HH224346
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
158.75
Nominal Bolt Circle Diameter Round - Inch:
11
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Optional E-Tect Seal | With Set Screw
Global Part Number GPN:
551342
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
279.4
7222 BECBM
Description
7222 BECBM ANG CONTACT BALL BRG ; 110MM BORE 200MM OD 38MM WD
Part # 7222 BECBM
BDI # 1420836
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257656
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
132.944
Other Features:
Double Row
Global Part Number GPN:
520878
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4