22222 EK/C3

COMPARE

22222 EK/C3

Description
22222 EK/C3 SPHR ROLLER BRG ; 110MM BORE 200MM OD 53MM WID

SKF

Part # 22222 EK/C3

BDI # 1415835

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
P4B526-TAF-407RE

COMPARE

P4B526-TAF-407RE

Description
P4B526-TAF-407RE PILLOW BLOCK ROLLER BRG

DODGE

Part # 037628

BDI # 243100

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 171.45
Other Features: Double Row | Double Collar
Global Part Number GPN: 520872
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 15.3
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
P4B526-TAF-407R

COMPARE

P4B526-TAF-407R

Description
P4B526-TAF-407R PILLOW BLOCK ROLLER BRG

DODGE

Part # 037614

BDI # 243086

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 171.45
Other Features: Double Row | Double Collar
Global Part Number GPN: 520873
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 15.3
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
NJ 2220 ECP/C3

COMPARE

NJ 2220 ECP/C3

Description
NJ 2220 ECP/C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NJ 2220 ECP/C3

BDI # 1420470

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 566710
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
GE100-TXE-2LS

COMPARE

GE100-TXE-2LS

Description
GE 100 TXE-2LS SPHERICAL PLAIN BRG ; NON-RETURNABLE 100MM ID 150MM OD

SKF

Part # GE 100 TXE-2LS

BDI # 23954130

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 55
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY