L630349-2
Description
L630349-20N07 TAPERED ROLLER BRG CONE ; POR NON RETURNABLE 6" BORE 0.945" WID
Part # L630349-20N07
BDI # 1363063
Features
Component:
Cone
Width - Millimeter:
24.003
Inch - Metric:
Inch
Bore - Millimeter:
152.4
Bore - Inch:
6
Other Features:
Light Duty
Global Part Number GPN:
647072
Precision Class:
Standard
Width - Inch:
0.945
Basic Number:
L630349
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Outside Diameter - Millimeter:
180
Bore - Millimeter:
130
Bore - Inch:
5.118
Other Features:
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Assembly Components:
X32926 (1) | Y32926 (1)
Basic Number:
32926
Precision Class:
Standard
7230 BCBM
Description
7230 BCBM ANG CONTACT BALL BRG ; 150MM BORE 270MM OD 45MM WD
Part # 7230 BCBM
BDI # 1415169
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257646
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
2MM9126WI DUL
Description
2MM9126WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX PHENOLIC AC
Part # 2MM9126WICRDUL
BDI # 1334241
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
SNW 3034X5.15/16
Description
SNW 3034X5.15/16 BRG ADAPTER SLEEVE ; NON-RETURNABLE
Part # SNW 3034X5.15/16
BDI # 1266684
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
102.083
Length Thru Bore - Inch:
4.019
Bore - Millimeter:
150.825
Bore - Inch:
5.938
Other Features:
Tapered Threaded Sleeve