Features
Enclosure:
Open
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3424
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
23130KEMW33
Description
23130KEMW33 SPHERICAL RLR BRG ; 150MM ID 250MM OD 80MM WD
Part # 23130KEMW33
BDI # 20054124
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
452328 M2/W502
Description
452328 M2/W502 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 452328 M2/W502
BDI # 1265027
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
171.45
Length Thru Bore - Inch:
6.75
Outside Diameter - Millimeter:
165.1
Bore - Millimeter:
127
Bore - Inch:
5
Other Features:
Keyway on ID
Global Part Number GPN:
464772
Bushing Series:
M
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
123.114
Length Thru Bore - Inch:
4.847
Bore - Millimeter:
152.4
Bore - Inch:
6
Other Features:
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions