JM736149/JM736110
Description
JM736149/JM736110 TAPERED ROLLER BEARING ; 180MMX250MMX47MM
Part # JM736149/JM736110
BDI # 1221001
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Outside Diameter - Millimeter:
250
Bore - Millimeter:
180
Bore - Inch:
7.087
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage | Medium Duty
Assembly Components:
JM736149 (1) | JM736110 (1)
Basic Number:
JM736149
Precision Class:
Standard
6032 M/C3
Description
6032 M/C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE 160MMB 240MMOD 38MM WD
Part # 6032 M/C3
BDI # 1420679
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2311
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
23032 CCK/C3W33
Description
23032 CCK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE 160MMIDX240MMODX60MM WID
Part # 23032 CCK/C3W33
BDI # 1265850
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
SL06032-E
Description
SL06032-E CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # SL06032-E
BDI # 1177810
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Inner Ring - Both Sides
Other Features:
Full Complement | 2 Rib Inner Ring | 3 Rib Outer Ring | High Capacity | Spherical OD | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449700
Number of Rows of Rollers:
Double Row
RNA4928-XL
Description
RNA4928-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 160MM BORE 190MM OD
Part # RNA4928-XL
BDI # 1177130
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591076
Self Aligning:
No