46790-2
Description
46790-20024 TAPERED ROLLER BEARING CONE ; PRECISION 6-1/2" BORE 1-9/16" WID
Part # 46790-20024
BDI # 1343899
Features
Component:
Cone
Width - Millimeter:
39.7
Inch - Metric:
Inch
Bore - Millimeter:
165.1
Bore - Inch:
6.5
Global Part Number GPN:
648840
Precision Class:
Standard
Width - Inch:
1.563
Basic Number:
46790
6032DDU
Description
6032DDU DEEP GROOVE BALL BRG ; 160MM BOREX240MM ODX38MM W 1-ROW
Part # 6032DDU
BDI # 1186306
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
JHM534149-2
Description
JHM534149-N0000 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 170MM BORE 38MM WID
Part # JHM534149-N0000
BDI # 1360304
Features
Component:
Cone
Width - Millimeter:
38
Inch - Metric:
Metric
Bore - Millimeter:
170
Bore - Inch:
6.693
Other Features:
Heavy Medium Duty
Global Part Number GPN:
648376
Precision Class:
Standard
Width - Inch:
1.496
Basic Number:
JHM534149
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
120
Length Thru Bore - Inch:
4.724
Bore - Millimeter:
180
Bore - Inch:
7.087
Other Features:
Tapered Threaded Sleeve
23134CAMKE4
Description
23134CAMKE4 SPHERICAL ROLLER BRG ; 170MM BOREX280MM ODX88MM W 2-ROW
Part # 23134CAMKE4
BDI # 17757462
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing