Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
120
Length Thru Bore - Inch:
4.724
Bore - Millimeter:
180
Bore - Inch:
7.087
Other Features:
Tapered Threaded Sleeve
22236CDKE4C3
Description
22236CDKE4C3 SPHERICAL ROLLER BRG ; 180MM BOREX320MM ODX86MM W 2-ROW
Part # 22236CDKE4C3
BDI # 1184163
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
JM736149-2
Description
JM736149-2 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 180MM BORE 45MM WD
Part # JM736149-N0000
BDI # 1360954
Features
Component:
Cone
Width - Millimeter:
45
Inch - Metric:
Metric
Bore - Millimeter:
180
Bore - Inch:
7.087
Other Features:
Medium Duty
Global Part Number GPN:
650046
Precision Class:
Standard
Width - Inch:
1.772
Basic Number:
JM736149