23048 CCK/C3W33
Description
23048 CCK/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE 240MMB 360MMOD 92MM WID
Part # 23048 CCK/C3W33
BDI # 1418187
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
HH249949-2
Description
HH249949-20025 TAPERED ROLLER BRG CONE ; PRECISION 9-3/4" BORE 4-5/8" WD
Part # HH249949-20025
BDI # 1357664
Features
Component:
Cone
Width - Millimeter:
117.475
Inch - Metric:
Inch
Bore - Millimeter:
247.65
Bore - Inch:
9.75
Other Features:
Heavy Duty
Global Part Number GPN:
648831
Precision Class:
Standard
Width - Inch:
4.625
Basic Number:
HH249949
23248 CACK/C08W507
Description
23248 CACK/C08W507 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23248 CACK/C08W507
BDI # 1247816
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
HH949549-2
Description
HH949549-20000 TAPERED ROLLER BRG CONE ; 9" BORE SR
Part # HH949549-20000
BDI # 1357902
Features
Component:
Cone
Width - Millimeter:
111.125
Inch - Metric:
Inch
Bore - Millimeter:
228.6
Bore - Inch:
9
Other Features:
Heavy Duty
Global Part Number GPN:
649092
Precision Class:
Standard
Width - Inch:
4.375
Basic Number:
HH949549
24048EMBW33W25AC3
Description
24048EMBW33W25AC3 SPHERICAL RLR BRG ; 240MM ID 360MM OD 118MM WD
Part # 24048EMBW33W25AC3
BDI # 20054699
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing