FP35-2
Description
FP35-2 FLANGED BEARING ; 3/16IN ID 5/16IN OD 1/4IN LN TEFLON
Part # 56868
BDI # 15074738
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.188
Nominal Outside Diameter - Inch:
0.313
Flange Outside Diameter - Millimeter:
11.1
Inch - Metric:
Inch
Material:
Bostone F-1
Outside Diameter - Inch:
0.313
Length Thru Bore - Millimeter:
6.35
Nominal Bore - Millimeter:
4.775
Length Thru Bore - Inch:
0.25