TF 7
Description
TF 7 ROD END BEARING ; 7/16" BORE 7/16" HOUSING WD FEMALE
Part # 1430700000
BDI # 352885
Features
Enclosure:
Open
Housing Width - Millimeter:
11.1
Material - Ball:
Steel
Material - Liner:
Bronze
Material - Outer Member:
Steel
Mounting Thread:
7/16-20 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
3 Piece | Chrome Plated Ball
Rolling Element:
Spherical Plain Bearing
CYR 1 1/2
Description
CYR 1 1/2 CAM FOLLOWER BEARING ; 7/16" BORE 1-1/2" RLR DIA 7/8" RLR WD
Part # 4140100000
BDI # 344112
Features
Roller Width - Inch:
0.875
Roller Width - Millimeter:
22.225
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
Full Complement | Black Oxide Coating
Global Part Number GPN:
21246
CYR 1 1/2 S
Description
CYR 1 1/2 S CAM FOLLOWER BEARING ; 7/16" BORE 1-1/2" RLR DIA 7/8" RLR WD
Part # 4140110000
BDI # 1402445
Features
Roller Width - Inch:
0.875
Roller Width - Millimeter:
22.225
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21247
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement
Global Part Number GPN:
591793
Self Aligning:
No
ML090 7/16
Description
ML090 7/16 JAW COUPLING HUB ; 0.438IN BORE 2-1/8" HUB DIA SHAFT
Part # ML090 7/16
BDI # 609348
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.125
Length Thru Bore - Millimeter:
20.65
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.975
Coupling Type:
Jaw Coupling