Page 1 of 5

Next

Compare
2MMC9302WI QUH

COMPARE

2MMC9302WI QUH

Description
2MMC9302WI QUH PRECISION BALL BEARING ; QUAD 15MM BORE ANGULAR CONTACT

TIMKEN

Part # 2MMC9302WI QUH

BDI # 22845783

Features

Enclosure: Open
Material - Ball: Ceramic
Inch - Metric: Metric
Outside Diameter - Inch: 1.102
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Request A Price QTY
3MM202WI QUM

COMPARE

3MM202WI QUM

Description
3MM202WI QUM PRECISION BALL BEARING ; QUAD 15MM BORE ANGULAR CONTACT

TIMKEN

Part # 3MM202WI QUM

BDI # 22844631

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Request A Price QTY
3MM202WI QUH

COMPARE

3MM202WI QUH

Description
3MM202WI QUH PRECISION BALL BEARING ; QUAD 15MM BORE ANGULAR CONTACT

TIMKEN

Part # 3MM202WI QUH

BDI # 22844637

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Request A Price QTY
5S 15MM

COMPARE

5S 15MM

Description
5S 15MM SLEEVE CPLG FLANGE ; 5 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 5S 15MM

BDI # 621137

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 47.752
Coupling Type: Elastomeric Coupling
Torque: TPR 240In-Lbs

Price Inventory : Available to order
Request A Price QTY
4J 15MM

COMPARE

4J 15MM

Description
4J 15MM SLEEVE CPLG FLANGE ; 4 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 4J 15MM

BDI # 619407

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: TPR 120In-Lbs

Price Inventory : Available to order
Request A Price QTY