Page 1 of 4

Next

Compare
SI 17 C

COMPARE

SI 17 C

Description
SI 17 C ROD END PLAIN BRG

SKF

Part # SI 17 C

BDI # 1419150

Features

Enclosure: Open
Housing Width - Millimeter: 11.5
Material - Ball: Steel
Material - Liner: Teflon Sintered Bronze
Material - Outer Member: Steel

Mounting Thread: M16 X 2
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece | Zinc Plated Outer | Self Lubricating | Maintenance Free
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Request A Price QTY
SIL 17 C

COMPARE

SIL 17 C

Description
SIL 17 C ROD END PLAIN BRG

SKF

Part # SIL 17 C

BDI # 1260305

Features

Enclosure: Open
Housing Width - Millimeter: 11.5
Material - Ball: Steel
Material - Liner: Teflon Sintered Bronze
Material - Outer Member: Steel

Mounting Thread: M16 X 2
Thread Direction: Left Hand
Inch - Metric: Metric
Other Features: 3 Piece | Zinc Plated Outer | Self Lubricating | Maintenance Free
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Request A Price QTY
SAL 17 C

COMPARE

SAL 17 C

Description
SAL 17 C ROD END PLAIN BRG

SKF

Part # SAL 17 C

BDI # 1419191

Features

Enclosure: Open
Housing Width - Millimeter: 11.5
Material - Ball: Steel
Material - Liner: Teflon Sintered Bronze
Material - Outer Member: Steel

Mounting Thread: M16 X 2
Thread Direction: Left Hand
Inch - Metric: Metric
Other Features: 3 Piece | Zinc Plated Outer | Self Lubricating | Maintenance Free
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Request A Price QTY
SIL 17 ES

COMPARE

SIL 17 ES

Description
SIL 17 ES ROD END PLAIN BEARING

SKF

Part # SIL 17 ES

BDI # 1419204

Features

Enclosure: Open
Housing Width - Millimeter: 11.5
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Steel

Mounting Thread: M16 X 2
Thread Direction: Left Hand
Inch - Metric: Metric
Other Features: 3 Piece | Zinc Plated Outer
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Request A Price QTY
SA 17 C

COMPARE

SA 17 C

Description
SA 17 C ROD END PLAIN BRG ; SPHERICAL

SKF

Part # SA 17 C

BDI # 1419127

Features

Enclosure: Open
Housing Width - Millimeter: 11.5
Material - Ball: Steel
Material - Liner: Teflon Sintered Bronze
Material - Outer Member: Steel

Mounting Thread: M16 X 2
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece | Zinc Plated Outer | Self Lubricating | Maintenance Free
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Request A Price QTY