Page 1 of 5

Next

Compare
M300 25MM 8MMKW

COMPARE

M300 25MM 8MMKW

Description
M300 25MM 8MMKW COUPLING HUB ; SIZE 300 25MM BORE X 8MM KW 1 SS

MAGNALOY COUPLING

Part # M300M2508

BDI # 21569686

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
3005-2Z

COMPARE

3005-2Z

Description
3005-2Z BILLE RLT ; DBL ROW 25MM BORE 47MM OD

INA

Part # 3005-2Z

BDI # 15093015

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
NN3005KC1NAP5

COMPARE

NN3005KC1NAP5

Description
NN3005KC1NAP5 CYLINDRICAL ROLLER BEARING

NTN

Part # NN3005KC1NAP5

BDI # 1226010

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NN 3005 K/SP

COMPARE

NN 3005 K/SP

Description
NN 3005 K /SP CYL ROLLER BRG ; NON-RETURNABLE 25MM BORE 47MM OD 16 WID

SKF

Part # NN 3005 K/SP

BDI # 1419695

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 455283
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
NN3005KCC9P4

COMPARE

NN3005KCC9P4

Description
NN3005KCC9P4 CYLINDRICAL ROLLER BEARING ; 25MM BOREX47MM ODX16MM W 1-ROW

NSK

Part # NN3005KCC9P4

BDI # 17760841

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY