Page 1 of 2

Next

Compare
6S 28MM

COMPARE

6S 28MM

Description
6S 28MM SLEEVE CPLG FLANGE ; 6 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 6S 28MM

BDI # 622566

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4.016

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: TPR 450 | Hytrel 1800In-Lbs

Price Inventory : In stock
Request A Price QTY
PL028X055 AS

COMPARE

PL028X055 AS

Description
PL028X055 AS POWER LOCK

TSUBAKI

Part # PL028X055

BDI # 928932

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.165

Outside Diameter - Millimeter: 55
Bore - Millimeter: 28
Length - Millimeter: 20
Other Features: 8 Locking Screws
Length - Inch: 0.787

Price Inventory : Available to order
Request A Price QTY
8S 28MM

COMPARE

8S 28MM

Description
8S 28MM SLEEVE CPLG FLANGE ; 8 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 8S 28MM

BDI # 624379

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5.433

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: TPR 1135 | Hytrel 4530In-Lbs

Price Inventory : Available to order
Request A Price QTY
7S 28MM

COMPARE

7S 28MM

Description
7S 28MM SLEEVE CPLG FLANGE ; 1.102" BORE X 2.81" HUB DIA FLG TYPE

MARTIN SPROCKET & GR

Part # 7S 28MM

BDI # 623952

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.838
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 71.374
Coupling Type: Elastomeric Coupling
Torque: TPR 725 | Hytrel 2875In-Lbs

Price Inventory : Available to order
Request A Price QTY
SH-28MM

COMPARE

SH-28MM

Description
SH-28MM QD BUSHING ; 28MM BORE

POWERDRIVE LLC

Part # SH-28MM

BDI # 21538781

Features

Inch - Metric: Metric
Outside Diameter - Inch: 1.871
Length Thru Bore - Millimeter: 33.35
Length Thru Bore - Inch: 1.313
Outside Diameter - Millimeter: 47.523

Bore - Millimeter: 28
Bore - Inch: 1.102
Other Features: Keyway on ID
Bushing Series: SH

Price Inventory : Available to order
Request A Price QTY