Page 1 of 1430

Next

Compare
3308B-2RSTNC3

COMPARE

3308B-2RSTNC3

Description
3308B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 40MM BOREX90MM ODX36.5MM W 2-ROW

NSK

Part # 3308B-2RSTNC3

BDI # 17757733

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
UCP208D1

COMPARE

UCP208D1

Description
UCP208D1 PILLOW BLOCK BEARING ; 40MM BORE 49.2MM BASE-CTR HGT

NTN

Part # UCP208D1

BDI # 1234035

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 49.2
Other Features: Single Row
Global Part Number GPN: 514607
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.4
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
3308NRJC3

COMPARE

3308NRJC3

Description
3308NRJC3 ANGULAR CONTACT BALL BEARING ; 40MM BOREX90MM ODX36.5MM W 2-ROW

NSK

Part # 3308NRJC3

BDI # 1185694

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 32 Degree
Global Part Number GPN: 256540
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
6208LLU

COMPARE

6208LLU

Description
6208LLU DEEP GROOVE BALL BEARING ; 40MM ID 80MM OD 18MM W DOUBLE SEALED

NTN

Part # 6208LLU

BDI # 1206787

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 18
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.15

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 259116
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
GE40-DO-2RS

COMPARE

GE40-DO-2RS

Description
GE40-DO-2RS SPHERICAL PLAIN BRG

INA

Part # GE40-DO-2RS

BDI # 18699547

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 22
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Other Features: 2 Piece | Axially Split Outer Ring
Self Aligning: Yes

Price Inventory : In stock
Loading Price
QTY