5 HCB X 40MM H7 OMEGA

COMPARE

5 HCB X 40MM H7 OMEGA

Description
5 HCB X 40MM H7 OMEGA ELASTOMRC CPLG HUB ; POR MTO 1.575" ID 2.756" HUB DIA SHAFT

REXNORD

Part # 5 HCB X 40MM H7 OMEGA

BDI # 21473855

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.15

Length Thru Bore - Millimeter: 44
Other Features: Components May or May Not Intermix Among Brands | H7 Tolerance
Hub Diameter - Millimeter: 70
Coupling Type: Elastomeric Coupling
Torque: 105Nm

Price Inventory : Available to order
Loading Price
QTY