PL040X065 AS
Description
PL040X065 AS KEYLESS SCREW LOCKING ASSY ; 40MM BORE 65MM OD
Part # PL040X065
BDI # 928937
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.559
Outside Diameter - Millimeter:
65
Bore - Millimeter:
40
Length - Millimeter:
20
Other Features:
11 Locking Screws
Length - Inch:
0.787
3MM9308WICRQUM
Description
3MM9308WICRQUM PRECISION BALL BEARING ; EA = PAA/SET QUAD PHEN AC
Part # 3MM9308WICRQUM
BDI # 1340194
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
MRAB-60B24-M40
Description
MRAB-60B24-M40 POWER-OFF BRAKE ; PERMANENT MAGNET
Part # 30561704
BDI # 24674004
Features
Bore Profile:
Straight | Finished
Power Rating:
50W
Activation:
Electrical
Motion Type:
Holding
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
Burnished | Static or Dynamic Engagement | Simple Installation | Economical Cost | Energy Efficient
Housing Style:
Cylindrical
Mounting Method:
Hub
Torque:
Static Torque 1239Lb-in
9S 40MM 10X3.3KW
Description
9S 40MM 10X3.3KW COUPLING ; QUADRA-FLEX COUPLING CI
Part # 9S 40MM 10X3.3KW
BDI # 21445417
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
6.35
Length Thru Bore - Millimeter:
61.112
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
92
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1800 | Hytrel 7200In-Lbs
MPMB-85B24-M40-MRD
Description
MPMB-85B24-M40-MRD ; SPRING SET POWER OFF BRAKE
Part # MPMB-85B24-M40-MRD
BDI # 846509
Features
Bore Profile:
Straight | Finished
Power Rating:
85W
Activation:
Electrical
Motion Type:
Holding
Number of Stop Collars:
0
Inch - Metric:
Metric
Other Features:
Splined Hub | Manual Release | Dust Cover | Torque Adjustment Collar | Class F Insulation
Housing Style:
Cylindrical
Mounting Method:
Hub
Torque:
Static Torque 1505Lb-in