3020 2 7/8
Description
3020 2 7/8 TAPERED BUSHING ; 2-7/8" BORE 4-1/4" OD 2" LTB
Part # 3020 2 7/8
BDI # 618420
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
73.025
Bore - Inch:
2.875
Other Features:
Keyway on ID
Global Part Number GPN:
464088
Bushing Series:
3020
F 2 7/8
Description
F 2 7/8 QD BUSHING ; 2-7/8" BORE 4-7/16" OD 3-5/8" LTB
Part # F 2 7/8
BDI # 608768
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Length Thru Bore - Millimeter:
92.075
Length Thru Bore - Inch:
3.625
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
73.025
Bore - Inch:
2.875
Other Features:
Keyway on ID
Global Part Number GPN:
464493
Bushing Series:
F
E 2 7/8
Description
E 2 7/8 QD BUSHING ; 2-7/8" BORE 3.834" OD 2-5/8" LTB
Part # E 2 7/8
BDI # 608209
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
73.025
Bore - Inch:
2.875
Other Features:
Keyway on ID
Global Part Number GPN:
464401
Bushing Series:
E
1080T-HUB2 7/8
Description
1080T-HUB2 7/8 COUPLING HUB ; BLUE-FLEX GRID
Part # 1080T-HUB2 7/8
BDI # 23596796
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
R1 2 7/8
Description
R1 2 7/8 TAPERED BUSHING ; 2-7/8" BORE 4" OD 2.88" LTB
Part # R1 2 7/8
BDI # 610844
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
73.025
Bore - Inch:
2.875
Other Features:
Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465128
Bushing Series:
R1