Page 1 of 2

Next

Compare
UEP204-12NP

COMPARE

UEP204-12NP

Description
UEP204-12NP PILLOW BLOCK BEARING ; 3/4" ID

AMI BEARINGS

Part # UEP204-12NP

BDI # 121080

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 33
Other Features: Single Row | Accu-Lok Collar Locking
Global Part Number GPN: 523683
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 3.8
Housing Material: Nickel Coated Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
UEP211-35NP

COMPARE

UEP211-35NP

Description
UEP211-35NP PILLOW BLOCK BEARING ; 2-3/16" BORE 2-1/2" BASE-CTR HGT 2 HOLE

AMI BEARINGS

Part # UEP211-35NP

BDI # 121103

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 56.6
Other Features: Single Row | Accu-Lok Collar Locking
Global Part Number GPN: 500574
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.8
Housing Material: Nickel Coated Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
UELP205-16NP

COMPARE

UELP205-16NP

Description
UELP205-16NP PILLOW BLOCK BEARING UNIT ; 1" BORE 1-5/16" BASE-CTR HGT 2 HOLE

AMI BEARINGS

Part # UELP205-16NP

BDI # 120541

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 35.4
Other Features: Single Row | Accu-Lok Collar Locking | Low Base
Global Part Number GPN: 523807
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4.1
Housing Material: Nickel Coated Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
UEFT205-16NP

COMPARE

UEFT205-16NP

Description
UEFT205-16NP FLANGED BLOCK BEARING ; 1" BORE 3.9" BOLT CIRCLE 2 HOLE

AMI BEARINGS

Part # UEFT205-16NP

BDI # 120176

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 35.4
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | Accu-Lok Collar Locking

Global Part Number GPN: 534304
Housing Style: 2 Bolt Flange Block
Housing Material: Nickel Plated Cast Iron
Mounting Method: Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter: 99

Price Inventory : Available to order
Loading Price
QTY
UEFT205

COMPARE

UEFT205

Description
UEFT205 FLANGED BLOCK BEARING ; 25MM ID 2-BOLT

AMI BEARINGS

Part # UEFT205

BDI # 120144

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 35.4
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | Accu-Lok Collar Locking

Global Part Number GPN: 533340
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter: 99

Price Inventory : Available to order
Loading Price
QTY