UKFL206+H2306

COMPARE

UKFL206+H2306

Description
UKFL206+H2306 FLANGED BLOCK BEARING ; 25MM ID 2-BOLT

AMI BEARINGS

Part # UKFL206+H2306

BDI # 123513

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 38
Nominal Bolt Circle Diameter Round - Inch: 4.6
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty

Global Part Number GPN: 527123
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Nominal Bolt Circle Diameter Round - Millimeter: 117

Price Inventory : Available to order
Loading Price
QTY
UKFL209+H2309

COMPARE

UKFL209+H2309

Description
UKFL209+H2309 FLANGED BLOCK BEARING ; 40MM ID 2-BOLT

AMI BEARINGS

Part # UKFL209+H2309

BDI # 123516

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 50
Nominal Bolt Circle Diameter Round - Inch: 5.8
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty

Global Part Number GPN: 527124
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Nominal Bolt Circle Diameter Round - Millimeter: 148

Price Inventory : Available to order
Loading Price
QTY
UKP212+H2312

COMPARE

UKP212+H2312

Description
UKP212+H2312 PILLOW BLOCK BEARING ; 55MM ID

AMI BEARINGS

Part # UKP212+H2312

BDI # 123765

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 62
Other Features: Single Row
Global Part Number GPN: 523359
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.4
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY