Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.25
Length Thru Bore - Millimeter:
21.438
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
25.4
Coupling Type:
Jaw Coupling
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
14.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.25
Outside Diameter - Millimeter:
31.75
Bore - Millimeter:
19.05
Other Features:
Zinc Plated
Features
Enclosure:
Open
Housing Width - Millimeter:
8.738
Material - Ball:
Steel
Material - Liner:
Not Available
Material - Outer Member:
Steel
Mounting Thread:
5/16-24 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
Oil Impregnated Sintered Bronze Insert | Precision | Corrosion Resistant
Rolling Element:
Spherical Plain Bearing
HML-8G
Description
HML-8G ROD END BEARING ; NON RETURNABLE LEFT HAND THREAD
Part # 48288
BDI # 169919
Features
Enclosure:
Open
Housing Width - Millimeter:
12.7
Material - Ball:
Steel
Material - Liner:
Not Available
Material - Outer Member:
Steel
Mounting Thread:
1/2-20 UNF
Thread Direction:
Left Hand
Inch - Metric:
Inch
Other Features:
Oil Impregnated Sintered Bronze Insert | Precision | Corrosion Resistant
Rolling Element:
Spherical Plain Bearing
Features
Bore Profile:
Straight | Finished
Inch - Metric:
Metric
Bore - Millimeter:
30
Bore - Inch:
1.181
Other Features:
Single Position Engagement | Bidirectional | Adjustable Torque | Light Duty | Flange with Proximity Plate
Torque:
Static Torque 200 to 700Lb-in
Product Name:
Overload Safety Device
Product Type:
Roller Detent