Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
13.97
Face Width - Inch:
0.55
Pitch:
10 DP
Other Features:
Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
665820
Pressure Angle:
20 Degree
H1066 RH
Description
H1066 RH GEAR WORM ; 5/8" BORE 1-1/4" PITCH DIA 10 DP
Part # 12966
BDI # 162266
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
34.925
Face Width - Inch:
1.375
Pitch:
10 DP
Other Features:
Without Hub | With Keyway
Global Part Number GPN:
666999
Pressure Angle:
14-1/2 Degree
HL1066
Description
HL1066 GEAR WORM ; 5/8" BORE 1-1/4" PITCH DIA 10 DP 2" FC
Part # 13008
BDI # 162287
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
10 DP
Other Features:
Without Hub | With Keyway
Global Part Number GPN:
666756
Pressure Angle:
14-1/2 Degree