H1607

COMPARE

H1607

Description
H1607 GEAR WORM ; 5/8" FINISHD BORE 12 DP PITCH

BOSTON GEAR

Part # 12996

BDI # 162281

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 1
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 28.575

Face Width - Inch: 1.125
Pitch: 12 DP
Other Features: Without Hub | With Keyway
Global Part Number GPN: 666882
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
H1086 RH

COMPARE

H1086 RH

Description
H1086 RH GEAR WORM ; 7/8" BORE 2" PITCH DIA 6 DP 2-1/2" FACE

BOSTON GEAR

Part # 12974

BDI # 162270

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 2
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 63.5

Face Width - Inch: 2.5
Pitch: 6 DP
Other Features: Without Hub | With Keyway
Global Part Number GPN: 666867
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
H1066 RH

COMPARE

H1066 RH

Description
H1066 RH GEAR WORM ; 5/8" BORE 1-1/4" PITCH DIA 10 DP

BOSTON GEAR

Part # 12966

BDI # 162266

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 1.25
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 34.925

Face Width - Inch: 1.375
Pitch: 10 DP
Other Features: Without Hub | With Keyway
Global Part Number GPN: 666999
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
HL1066

COMPARE

HL1066

Description
HL1066 GEAR WORM ; 5/8" BORE 1-1/4" PITCH DIA 10 DP 2" FC

BOSTON GEAR

Part # 13008

BDI # 162287

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 1.25
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 50.8

Face Width - Inch: 2
Pitch: 10 DP
Other Features: Without Hub | With Keyway
Global Part Number GPN: 666756
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
H1076 RH

COMPARE

H1076 RH

Description
H1076 RH GEAR WORM ; 3/4" BORE 1-1/2" PITCH DIA 8 DP

BOSTON GEAR

Part # 12970

BDI # 162268

Features

Gear Style: Worm Only
Pitch Diameter - Inch: 1.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 44.45

Face Width - Inch: 1.75
Pitch: 8 DP
Other Features: Without Hub | With Keyway
Global Part Number GPN: 666971
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY