13LF075X1/2
Description
13LF075X1/2 TIMING PULLEY ; 1/2" BORE 3/4" WD 3/8" PIT L
Part # 1054584
BDI # 324845
Features
Pitch Diameter - Inch:
1.552
Flange Outside Diameter - Millimeter:
46.05
Inch - Metric:
Inch
Outside Diameter - Inch:
1.522
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 1
Pitch Diameter - Millimeter:
39.421
Mounting Method:
Finished Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Bore - Millimeter:
25.4
Other Features:
Type 3
Global Part Number GPN:
16216
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
12LF075X1/2
Description
12LF075X1/2 TIMING PULLEY ; 1/2" BORE 3/4" WD 3/8" PIT L
Part # 1054568
BDI # 324827
Features
Pitch Diameter - Inch:
1.432
Flange Outside Diameter - Millimeter:
42.875
Inch - Metric:
Inch
Outside Diameter - Inch:
1.402
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 1
Pitch Diameter - Millimeter:
36.373
Mounting Method:
Finished Bore
H4014X1
Description
H4014X1 OBSOLETE DO NOT USE 08/21 ; ROLLER CHAIN SPROCKET
Part # 1128123
BDI # 324037
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
With Set Screw
Global Part Number GPN:
7270
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore