Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.35
Outside Diameter - Millimeter:
212.09
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
12-8V14.00-MX4-7/16
Description
12-8V14.00-MX4-7/16 DUCTILE IRON SHEAVE ; POR QD BUSH SHEAVE DB 2200 RPM DI
Part # 12-8V14.00-MX4-7/16
BDI # 20482839
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Bore - Millimeter:
112.725
Bore - Inch:
4.438
Other Features:
QD Bushing | Block Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
12
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Outside Diameter - Millimeter:
171.45
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2