Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
8.13
Length Thru Bore - Millimeter:
69.85
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Transitional Shaft Fit | 2 Set Screws | H7 Tolerance
Hub Diameter - Millimeter:
155.702
Coupling Type:
Elastomeric Coupling
Torque:
7656In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.625
Length Thru Bore - Millimeter:
66.675
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
142.875
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
8.13
Length Thru Bore - Millimeter:
69.85
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter:
155.702
Coupling Type:
Elastomeric Coupling
Torque:
7656In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
8.13
Length Thru Bore - Millimeter:
69.85
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter:
155.702
Coupling Type:
Elastomeric Coupling
Torque:
7656In-Lbs
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
54.762
Other Features:
Double Row | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
7.874
Length Thru Bore - Millimeter:
132.944
Outer Race Profile:
Spherical
Global Part Number GPN:
561032
Mounting Method:
Tapered Adapter Sleeve