7310-B-XL-MP-UA
Description
7310-B-XL-MP-UA X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 50MM X 110MM
Part # 7310-B-XL-MP-UA
BDI # 1411217
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235614
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
NU1021-XL-M1-C3
Description
NU1021-XL-M1-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 105MM BORE X 160MM OD X 26MM W
Part # NU1021-XL-M1-C3
BDI # 1163138
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series | X Life Bearing
Global Part Number GPN:
448599
Number of Rows of Rollers:
Single Row
NU210-E-XL-TVP2-C3
Description
NU210-E-XL-TVP2-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 50MM BORE X 90MM OD X 20MM W
Part # NU210-E-XL-TVP2-C3
BDI # 1411340
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448708
Number of Rows of Rollers:
Single Row
NU1024-XL-M1
Description
NU1024-XL-M1 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU1024-XL-M1
BDI # 1163149
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series | X Life Bearing
Global Part Number GPN:
448604
Number of Rows of Rollers:
Single Row
NU210-E-XL-M1-C3
Description
NU210-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU210-E-XL-M1-C3
BDI # 1163480
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448705
Number of Rows of Rollers:
Single Row