2309-2RS-TVH

COMPARE

2309-2RS-TVH

Description
2309-2RS-TVH SELF-ALIGNING BALL BEARING ; NON-RETURNABLE DOUBLE ROW

FAG

Part # 2309-2RS-TVH

BDI # 1140927

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 36
Other Features: Allowable Misalignment 1.5 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 3.937

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
3312-B-TVH-C3

COMPARE

3312-B-TVH-C3

Description
3312-B-TVH-C3 ANG CONTACT BALL BRG

FAG

Part # 3312-B-TVH-C3

BDI # 1144288

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 257232
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
6214-2RSR

COMPARE

6214-2RSR

Description
6214-2RSR DEEP GROOVE BALL BEARING ; NON-RETURNABLE 70MM X 125MM X 24MM SR

FAG

Part # 6214-2RSR

BDI # 1411072

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 24
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 4.921

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 3352
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
6226-C3

COMPARE

6226-C3

Description
6226-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 130MM BORE

FAG

Part # 6226-C3

BDI # 1150348

Features

Enclosure: Open
Outer Race Width - Millimeter: 40
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 9.055

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 3709
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY