6208-2Z-L038-C3
Description
6208-2Z-L038-C3 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6208-2Z-L038-C3
BDI # 1149698
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3573
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6015-2Z
Description
6015-2Z DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6015-2Z
BDI # 1148632
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3359
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
3306-BD-XL-2Z
Description
3306-BD-XL-2Z X-LIFE BEARING ; ANGULAR CONTACT 30MM X 72MM X 30.2MM
Part # 3306-BD-XL-2Z
BDI # 19409122
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
6209-2Z-L038
Description
6209-2Z-L038 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6209-2Z-L038
BDI # 1411053
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3287
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6004-2Z-C3
Description
6004-2Z-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 20MM BORE
Part # 6004-C-2Z-L038-C3
BDI # 1148347
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3526
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No