24140-BE-XL-K30
Description
24140-BE-XL-K30 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE
Part # 24140-BE-XL-K30
BDI # 1143059
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
230SM200-MA
Description
230SM200-MA SPLIT SPHR RLR BEARING ; NON-RETURNABLE
Part # 230SM200-MA
BDI # 1141000
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Split Bearing
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NJ2338-EX-TB-M1-C3
Description
NJ2338-EX-TB-M1-C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE SINGLE ROW
Part # NJ2338-EX-TB-M1-C3
BDI # 19409548
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
22338-BE-XL-JPA-T41A
Description
22338-BE-XL-JPA-T41A X-LIFE SPHR RLR BRG ; NON-RETURNABLE
Part # 22338-BE-XL-JPA-T41A
BDI # 1140225
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Outside Diameter - Millimeter:
400
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22338-BEA-XL-MB1-C3
Description
22338-BEA-XL-MB1-C3 X-LIFE SPHR RLR BRG ; NON-RETURNABLE
Part # 22338-BEA-XL-MB1-C3
BDI # 20617766
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Outside Diameter - Millimeter:
400
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing