KD055CP0
Description
KDN.KD055CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 5.5"IDX6.5"OD
Part # KDN.KD055CP0
BDI # 22924557
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
JU075XP0
Description
KDN.JU075XP0 FOUR POINT CONTACT BALL BRG ; NON-RETURNABLE 7.5"IDX8.25"ODX.5" WIDES
Part # KDN.JU075XP0
BDI # 21439624
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
8.25
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section | Nitrile Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KD040CPO
Description
KDN.KD040CP0 RADIAL BALL BEARING ; NON-RETURNABLE 4" ID 127.0MM OD
Part # KDN.KD040CP0
BDI # 20344573
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12.7
Other Features:
Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No