FU347
Description
FU347 FLANGED BLOCK BALL BEARING ; 2-15/16" BORE 10.3" BOLT CIRCLE 4 HOLE
Part # 2010340
BDI # 581771
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104
Nominal Bolt Circle Diameter Round - Inch:
10.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
245012
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
260
FEU335
Description
FEU335 FLANGED BLOCK BALL BEARING ; 2-3/16" BORE 8.2" BOLT CIRCLE 4-HOLE
Part # 2010250
BDI # 581764
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
77.8
Nominal Bolt Circle Diameter Round - Inch:
8.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
244967
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
208
F3S224E
Description
F3S224E FLANGED BLOCK BALL BEARING ; 1-1/2" BORE 5.7" BOLT CIRCLE 4-HOLE
Part # 2009255
BDI # 574730
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.06
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Extended Inner Race
Global Part Number GPN:
556814
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
144
FC3U223N
Description
FC3U223N FLANGED CARTRIDGE BALL BEARING ; 1-7/16" BORE 4-BOLT ROUND
Part # 2001950
BDI # 575573
Features
Cartridge Pilot Diameter - Inch:
3.625
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.85
Nominal Bolt Circle Diameter Round - Inch:
4.4
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
556440
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw
MFS247N
Description
MFS247N FLANGED BLOCK BALL BEARING ; 6-3/4" ODX 2-15/16" IDX13/16" W 4-BOLT
Part # 2015984
BDI # 21443854
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
59.919
Nominal Bolt Circle Diameter Round - Inch:
8.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
215
Number of Mounting Holes:
4