Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
177.8
Other Features:
Corrosion Resistant Powder Coated | Babbitt Insert Bearing
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
76.2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Corrosion Resistant Powder Coated | Babbitt Insert Bearing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.5
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
41.275
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
53.975
Other Features:
Corrosion Resistant Powder Coated | Carbon Graphite Insert Bearing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.8
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
54
21220
Description
21220 PILLOW BLOCK BABB SLEEVE BEARING ; 1-1/4" SHAFT DIA
Part # 2006735
BDI # 582696
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
63.5
Other Features:
Corrosion Resistant Powder Coated | Babbitt Insert Bearing
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.7
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
32
2K1471Z
Description
2K1471Z PILLOW BLOCK SLEEVE BEARING ; 4-7/16" SHAFT DIA
Part # 2025352
BDI # 582493
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
228.6
Other Features:
Corrosion Resistant Powder Coated | Bronze Insert Bearing
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.5
Housing Material:
Cast Steel
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
104.8