12022 4 15/16
Description
12022 4 15/16 CHAIN CPLG HUB ; 120 CHAIN 22 TEETH
Part # 12022 4 15/16
BDI # 615223
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.33
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
222.25
Hub Diameter - Inch:
8.75
Coupling Type:
Chain Coupling
12022 4 3/8
Description
12022 4 3/8 CHAIN CPLG HUB ; 120 CHAIN 22 TEETH
Part # 12022 4 3/8
BDI # 615224
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.33
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
222.25
Hub Diameter - Inch:
8.75
Coupling Type:
Chain Coupling
12022 4 7/16
Description
12022 4 7/16 CHAIN CPLG HUB ; 120 CHAIN 22 TEETH
Part # 12022 4 7/16
BDI # 615225
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.33
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
222.25
Hub Diameter - Inch:
8.75
Coupling Type:
Chain Coupling
120C22 2IN ID 2-1/2IN OD
Description
120C22 2IN ID 2-1/2IN OD SPROCKET ; 22 TEETH 10.54" OUTSIDE DIA
Part # 120C22 2IN ID 2-1/2IN OD
BDI # 21551820
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.541
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.333
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
267.741
Mounting Method:
Finished Bore
140C22H X 3-7/16 SPLIT KW SS MTO
Description
140C22H X 3-7/16 SPLIT KW SS CHN SPROCKT
Part # 140C22H X 3-7/16 SPLIT KW SS MTO
BDI # 24856960
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
12.297
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.221
Other Features:
Split Type | With Set Screw
Pitch Diameter - Millimeter:
312.34
Mounting Method:
Finished Bore