Page 1 of 3

Next

Compare
7305BL1BG

COMPARE

7305BL1BG

Description
7305BL1BG ANGULAR CONTACT BALL BEARING ; 25MM ID 62MM OD 17MM W

NTN

Part # 7305BL1BG

BDI # 1213208

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 254052
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5206CZZC3

COMPARE

5206CZZC3

Description
5206CZZC3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW

NTN

Part # 5206CZZC3

BDI # 1203621

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5213

COMPARE

5213

Description
5213 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 65MM ID 120MM OD 38.1MM W

NTN

Part # 5213

BDI # 1203719

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256934
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
BST50X100-1BP4

COMPARE

BST50X100-1BP4

Description
BST50X100-1BP4 BALL SCREW SUPPORT BRG ; 50MM IDX100MM ODX20MM W

NTN

Part # BST50X100-1BP4

BDI # 1215475

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact Thrust Bearing | Ball Screw Support
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
BST35X72-1BP4

COMPARE

BST35X72-1BP4

Description
BST35X72-1BP4 BALL SCREW SUPPORT BRG ; 35MM BORE 72MM OD 15MM WD

NTN

Part # BST35X72-1BP4

BDI # 1215458

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact Thrust Bearing | Ball Screw Support
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY