ASS202-010N
Description
ASS202-010N INSERT BEARING ; 5/8" BORE NARROW IR 0.472" OR WID
Part # ASS202-010N
BDI # 1214840
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
22
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
ASS205NR
Description
ASS205NR INSERT BEARING ; 25MM BORE NARROW IR 15MM OR WID
Part # ASS205NR
BDI # 1214855
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Light Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
27
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
UCF214-212D1
Description
UCF214-212D1 FLANGED BLOCK BEARING ; CAST IRON
Part # UCF214-212D1
BDI # 1232573
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
74.6
Nominal Bolt Circle Diameter Round - Inch:
8.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty
Global Part Number GPN:
552669
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
215