6202ZZ/16C3/EM
Description
6202ZZ/16C3/EM DEEP GROOVE BALL BEARING ; 16MM ID 35MM OD 11MM W DOUBLE SHIELDED
Part # 6202ZZ/16C3/EM
BDI # 1206069
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Electric Motor Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6310C3
Description
6310C3 DEEP GROOVE BALL BEARING ; 50MM ID 110MM OD 27MM W OPEN
Part # 6310C3
BDI # 1208473
Features
Enclosure:
Open
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
600
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
UCS205-100D1NR
Description
UCS205-100D1NR INSERT BEARING ; 1"ID 2.0472"OD 1.3386"W SET SCREW
Part # UCS205-100D1NR
BDI # 1234750
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Light Duty | Steel Cage | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.112
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
16007
Description
16007 DEEP GROOVE BALL BEARING ; 35MM ID 62MM OD 9MM W OPEN
Part # 16007
BDI # 1197430
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | Radial
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259061
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
UCFU-1.11/16
Description
UCFU-1.11/16 FLANGED BLOCK BEARING ; 1-11/16" BORE 5.8" BOLT CIRCLE
Part # UCFU-1.11/16
BDI # 1233730
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Wide Inner Race | Has Flinger
Global Part Number GPN:
552562
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
148