NS5700-27T 1-1/4IN KWSS
Description
NS5700-27T 1-1/4" KW SS SPROCKET ; 614-57-3 MOLDED SPLIT
Part # 9168285
BDI # 18145619
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.57
Outside Diameter - Millimeter:
166.878
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore
20 HSB X 1.125 STL OMEGA 7300649
Description
20 HSB 1-1/8 BORE OMEGA COUPLING HUB ; 1.125
Part # 9649076
BDI # 18139255
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.48
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
101.6
Coupling Type:
Elastomeric Coupling
Torque:
2300In-Lbs
NS8500-25T 1-1/2IN 1KW1SS PA
Description
NS8500-25T 1-1/2 KW SS ; MAT TOP SPROCKET
Part # 8500730
BDI # 22463872
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Outside Diameter - Millimeter:
154.686
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-25T 1IN KWSS
Description
NS8500-25T 1 KWSS SPROCKET ; MOLDED SPLIT
Part # 9121130
BDI # 19435350
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-17T 1IN KWSS
Description
NS8500-17T 1 KWSS SPROCKET ; NS8500-17T SPLIT
Part # 9121119
BDI # 19435343
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.12
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.15
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
104.648
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore