3206 ZZ
Description
3206 ZZ ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3206 ZZ
BDI # 24003971
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
CN-Normal
Snap Ring:
No
Number of Bearings:
1 (Single)
1305 KC3
Description
1305 KC3 SELF ALIGNING BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 1305 KC3
BDI # 23989066
Features
Enclosure:
Open
Outer Race Width - Millimeter:
17
Other Features:
Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Cage Material:
Steel
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
NU 2205 EM
Description
NU 2205 EM CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NU 2205 EM
BDI # 23988349
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Pain Inner Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NCF 3007 CV
Description
NCF 3007 CV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NCF 3007 CV
BDI # 23988573
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Outside Diameter - Millimeter:
62
Bore - Millimeter:
25
Bore - Inch:
0.984
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
30305