Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
66.675
Other Features:
Single Row | Medium Duty | Double Set Screw | Black Oxide Coated | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
9.055
Length Thru Bore - Millimeter:
146.05
Outer Race Profile:
Spherical
Global Part Number GPN:
564011
Mounting Method:
Set Screw
TREL 10
Description
TREL 10 ROD END BEARING ; 5/8" BORE 9/16" HOUSING WD MALE
Part # 1501000000
BDI # 354882
Features
Enclosure:
Open
Housing Width - Millimeter:
14.275
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
5/8-18 UNF
Thread Direction:
Left Hand
Inch - Metric:
Inch
Other Features:
3 Piece | Precision | Chrome Plated Ball
Rolling Element:
Spherical Plain Bearing
MSF-35T
Description
MSF-35T FLANGE BLOCK BEARING UNIT ; 2-3/16" BORE 7.9" BOLT CIRCLE 4 HOLE
Part # 705687
BDI # 347680
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Nominal Bolt Circle Diameter Round - Inch:
8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty | Skwezloc | Has Flinger
Global Part Number GPN:
12234
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
202
SFT-20T
Description
SFT-20T FLANGE BEARING UNIT ; 1-1/4" BORE 5.1" BOLT CIRCLE 2 HOLE
Part # 705482
BDI # 349227
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Skwezloc | Has Flinger
Global Part Number GPN:
16885
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
130
BH 20LS
Description
BH 20LS SPHERICAL PLAIN BEARING ; 1-1/4" BORE 15/16" HOUSING WID 2-3/8" OD
Part # 1852005000
BDI # 349343
Features
Enclosure:
Open
Housing Width - Millimeter:
23.8
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.375
Other Features:
2 Piece | Precision | Chrome Plated Ball | Lubrication Groove in Outer Ring
Global Part Number GPN:
39524
Self Aligning:
Yes