Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
43.663
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Hub Diameter - Inch:
3.25
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 1135 | Hytrel 4530In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
69.063
Other Features:
Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter:
111.125
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 2875 | Hytrel/Urethane 11350In-Lbs
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
34.925
Length Thru Bore - Inch:
1.375
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Global Part Number GPN:
471413
Bushing Series:
SDS
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
171.45
Length Thru Bore - Inch:
6.75
Outside Diameter - Millimeter:
165.1
Bore - Millimeter:
107.95
Bore - Inch:
4.25
Global Part Number GPN:
471151
Bushing Series:
M
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Powdered Metal
Outside Diameter - Inch:
1.36
Length Thru Bore - Millimeter:
19.05
Other Features:
Components May or May Not Intermix Among Brands | Straight L Jaw | 2 Jaws | Do Not Use Bronze Insert Over 250RPM
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
34.544
Coupling Type:
Jaw Coupling