558A-2
Description
558A-20024 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE SINGLE ROW <4 OD
Part # 558A-20024
BDI # 1346688
Features
Component:
Cone
Width - Millimeter:
36.678
Inch - Metric:
Inch
Bore - Millimeter:
60.325
Bore - Inch:
2.375
Global Part Number GPN:
649009
Precision Class:
Standard
Width - Inch:
1.444
Basic Number:
558A
786-2
Description
786-20024 TAPERED ROLLER BEARING CONE ; SINGLE 4-8 OD
Part # 786-20024
BDI # 1351300
Features
Component:
Cone
Width - Millimeter:
48.006
Inch - Metric:
Inch
Bore - Millimeter:
104.775
Bore - Inch:
4.125
Global Part Number GPN:
647099
Precision Class:
Standard
Width - Inch:
1.89
Basic Number:
786
22310KEMW33W800C4
Description
22310KEMW33W800C4 SPHERICAL RLR BRG
Part # 22310KEMW33W800C4
BDI # 1317202
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
377TD-2
Description
377TD-20000 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE DOUBLE ROW 4 OD
Part # 377TD-20000
BDI # 1338588
Features
Component:
Double Cone
Width - Millimeter:
53.188
Inch - Metric:
Inch
Bore - Millimeter:
52.172
Bore - Inch:
2.054
Other Features:
Tapered Bore
Global Part Number GPN:
646293
Precision Class:
Standard
Width - Inch:
2.094
Basic Number:
377TD
22211KEJW33C3
Description
22211KEJW33C3 SPHERICAL RLR BRG ; 55MM ID 100MM OD 25MM WD
Part # 22211KEJW33C3
BDI # 1316889
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing