QF15X1
Description
QF15 X 1 JAW COUPLING HUB ; NON-RETURNABLE STANDARD STEEL HUB
Part # QF15X1
BDI # 784148
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.55
Length Thru Bore - Millimeter:
34.036
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
58.674
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.75
Length Thru Bore - Millimeter:
67.818
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
139.7
Coupling Type:
Jaw Coupling
L110 1-1/4 1/4X1/8 KW
Description
L110 1-1/4 1/4X1/8 KW COUPLING HUB ; 1-1/4" BORE 3.33" HUB DIA
Part # L110-HUB-1-1/4-1/4X1/8KW
BDI # 592706
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
3.33
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.582
Coupling Type:
Jaw Coupling
QF15X19MM
Description
QF15 X 19MM JAW COUPLING HUB ; NON-RETURNABLE STANDARD STEEL HUB
Part # QF15X19MM
BDI # 754868
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.55
Length Thru Bore - Millimeter:
34.036
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
58.674
Coupling Type:
Jaw Coupling
QF15X22MM
Description
QF15X22MM JAW COUPLING HUB ; NON-RETURNABLE STANDARD STEEL HUB
Part # QF15X22MM
BDI # 774031
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.55
Length Thru Bore - Millimeter:
34.036
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
58.674
Coupling Type:
Jaw Coupling